CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 20 867499
Milling bit - hss co8% short range - centre cut 3 flutes - tialn
See technical informationSee documentsReferences
GISS Cutline:867499
Rubix:867499
EAN:3660338214783

Documents
Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 20 867499
Milling bit - hss co8% short range - centre cut 3 flutes - tialn
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 3 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Coating | tialn |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 39.16 excl. VAT
/ Each
£ 46.99 incl. VAT
- Usually arrives within 14 working days
