Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 12 867530
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 12 867530
Roughing milling bit - hss co8% centre cut - 3/4 flutes
References
giss cutline:
867530
rubix:
867530
ean:
3660338215063
Technical specifications
Diameter
12
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 12 867530
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
Diameter
12
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
26
mm
Total length
83
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.24
excl. VAT
/
Each
£
19.49
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 36 867562
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 8 867519
DORMER HSCO-XP SUPER-R CUTTER 25.0 C29525.0
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 12 867521
DORMER C2468.0 END MILL 8.00 MM 5984217
DORMER HSCO TICN CUTTER 14.0 C41314.0
DORMER HSCO TICN PMX CUTTER 14.0 C92014.0
DORMER C24724.0 END MILL 24.00 MM 5984734
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 10 867538
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 2 867462
DORMER HSCO TICN CUTTER 20.0 C41320.0
GUHRING 03428 012.000 END MILLS M42
DORMER C2474.5 END MILL 4.50 MM 5984716
DORMER C24716.0 END MILL 16.00 MM 5984280
ROTABROACH RAPL220 LONG SERIES M2 CUTTERS 22MM