DORMER C11040.0 DRILL 40.00 MM 5983925


Key-way cutter C110

References
dormer:C11040.0
rubix:2012127
ean:7320760629000
Slot Drill 40.00 mm DIN327D
brand logo
Technical specifications
Diameter40 mm
Type of tailWELDON
Tail diameter40 mm
See all Specifications

Product details : DORMER C11040.0 DRILL 40.00 MM 5983925


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter40 mm
Type of tailWELDON
Tail diameter40 mm
Number of teeth2
Length of cut59.5 mm
Total length130 mm
Body materialHSS-E / PM
Centre cutNo
Capacity length59.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 288.90 excl. VAT
/ Each
£ 346.68 incl. VAT
  • Usually arrives within 14 working days