References
Dormer:S52616.0
Rubix:376A3903
EAN:7320760683453



Product details : DORMER S52616.0 6706796
VHM 6-flute finger mill with long cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 50° helix and -26° rake angle. AlTiN coated for hardened steel >49HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 16 mm |
| Number of teeth | 8 |
| Length of cut | 57 mm |
| Total length | 125 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 278.30 excl. VAT
/ Each
£ 333.96 incl. VAT
- Usually arrives within 14 working days
