References
Dormer:S5273.0
Rubix:376A3906
EAN:7320760683774



Product details : DORMER S5273.0 6706828
Solid carbide 6-flute finger milling cutter with extra-long cutting-edge and projection length. DIN 6335 HA cylindrical shank. 50° helix and -26° rake angle. AlTiN coated for hardened steel >49HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 6 |
| Length of cut | 25 mm |
| Total length | 150 mm |
| Cutting material | carbide |
| Coating | titanium silicon nitride |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 73.03 excl. VAT
/ Each
£ 87.64 incl. VAT
- Usually arrives within 14 working days
