References
Dormer:P81516.0X6.0
Rubix:2578955
EAN:7320760688106



Product details : DORMER P81516.0X6.0 BURR 16.00 MM X 6.00 MM 6814169
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 81 mm |
| Total length | 36 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 55.78 excl. VAT
/ Each
£ 66.94 incl. VAT
- Usually arrives within 14 working days
