DORMER C2735/8 C273 5/8 INCH LONG SERIES END MILL 844 5984677


Finger cutter C273

References
dormer:C2735/8
rubix:293A7328
ean:7320760640319
End Mill 5/8 inch DIN 844L
brand logo
Technical specifications
Diameter15.88 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : DORMER C2735/8 C273 5/8 INCH LONG SERIES END MILL 844 5984677


HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter15.88 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth4
Length of cut63 mm
Total length123 mm
Body materialHSS
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 82.66 excl. VAT
/ Each
£ 99.19 incl. VAT
  • Usually arrives within 14 working days