References
Dormer:S5258.0
Rubix:376A3890
EAN:7320760683620



Product details : DORMER S5258.0 6706813
Solid carbide (VHM) 8-cutter finger mill with short cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 50° helix and -26° rake angle. AlTiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 8 mm |
| Number of teeth | 6 |
| Length of cut | 20 mm |
| Total length | 64 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Angle of helix | 50 ° |
| Machining material | hardened steel |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 84.53 excl. VAT
/ Each
£ 101.44 incl. VAT
- Usually arrives within 14 working days
