TEGERA 84510 DISPOSABLE GLOVE 8 M BX100
Chemical protection gloves 84510 TEGERA®
See technical informationReferences
Tegera:84510-8
Rubix:271A1825

Product details : TEGERA 84510 DISPOSABLE GLOVE 8 M BX100
Comfortable and versatile disposable glove, only 0.11 mm/4.3 mil thick. Made from high-quality nitrile, powder-free, and easy to don and doff. Textured fingertips provide excellent grip, and the glove also has touchscreen functionality. Food approved and certified for virus protection. Suitable for precision work, offering protection in environments at risk of chemical splashes. Phthalate-free and latex-free to reduce allergy risks. 100 pieces/box. 10 boxes/carton.
Strengths
Splash protection against chemicals, Approved for handling foodstuffs, Inside chlorinated, For touchscreen, Phthalate-free, Latex-free, Oil and grease resistant, Water and oil repellent, Waterproof
Applications
Assembly, Care work, Chemical technology work, Chemical work, Cleaning, Decontamination, Fine assembly, Food handling, Healthcare, Hotel- and restaurant work, Inspection work, Kitchen work, Laboratory work, Painting, Petro-chemical work
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Packaging | 100 pieces in box |
| Thickness | 0.11 mm |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- In stock: Next day delivery
