ANSELL TOUCHNTUFF 92-600 DISPOSABLE NITRILE GLOVES S 6.5-7 PK100
TouchNTuff 92-600
See technical informationSee documentsReferences
Ansell:92600070
Rubix:321558
Manufacturer :92600070
EAN:0076490493387



Documents
Product details : ANSELL TOUCHNTUFF 92-600 DISPOSABLE NITRILE GLOVES S 6.5-7 PK100
As the world’s best-selling disposable nitrile glove, the TouchNTuff 92-600 is known for a comfortable fit with reliable chemical splash protection. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. TouchNTuff® 92-600 gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly. Also available in smaller packages for vending machines.
An unparalleled combination of chemical splash protection, comfort and durability.
Strengths
- The world’s leading disposable glove for chemical splash protection
- Made with TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes
- Super soft nitrile provides a comfortable, silky feel for extended wear
- Proprietary formulation provides robust durability in a softer glove
- Silicone-free design is paint and finish process friendly
Applications
Life Sciences|Food Processing|Automotive|Machinery and Equipment|Chemical|Agriculture|Utilities|Warehousing
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Size | 06,5/07 |
| Length | 240 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=1000 pcs/10 dispensers/boxes; dispenser/box=100 pcs |
| Thickness | 0.12 mm |
| Material | nitrile |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
- In stock: Next day delivery