POLYCO GL818 LATEX POWDERED DISPOSABLE GLOVES WHT SIZE M BX100
GL818 Latex Powdered™
See technical informationSee documentsReferences
Polyco Healthline:GL818-M
Rubix:2020992
Manufacturer :GL8182
EAN:05010699834027

Documents
Product details : POLYCO GL818 LATEX POWDERED DISPOSABLE GLOVES WHT SIZE M BX100
White latex powdered disposable glove. Offers protection against contamination, dirt and potential irritants in low risk situations. Provides maximum dexterity, sensitivity and comfort. Lightly powdered for easy donning and sweat absorption. Made from natural latex. Textured finish for improved grip. AQL 4.0
Technical specifications
Attributes
| Size | m |
|---|---|
| Colour | white |
| Main material | latex |
| Food contact | no |
| Packaging | 100 gloves per dispenser / 10 dispensers per case (unit of issue: case (10 x 100 gloves); 72 cases per pallet) |
| Thickness | 0.12 mm |
| Material | latex |
| Powdered | yes |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- In stock: Next day delivery
