References
Draper:90092
Rubix:382A8580
Manufacturer :90092
EAN:5010559900923

Product details : DRAPER 90092 20W RECHARGEABLE HAND TORCH
20W LED torch with low/high/strobe light settings. Produces 1300 lumens 430M beam. Charged via a micro USB cable and fitted with a standard USB output socket for powering/charging items such as mobile phones. Manufactured from shock-resistant plastic and fitted with a handy orange warning light at the base. Supplied with a 230V and 12V chargers and micro USB to USB cable.
Technical specifications
Attributes
| Size | one size |
|---|---|
| Length | 269 mm |
| Colour | blue |
| Main material | plastic |
| Packaging | supplied with 230v charger, 12v charger and micro usb to usb cable. |
| Material | shock-resistant plastic |
Show UNSPSC/ECL@SS
£ 68.24 excl. VAT
/ Each
£ 81.89 incl. VAT
- Delivery usually within ( 7 ) days
