POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE M PK50


Finite® HD Blue

References
polyco healthline:FHD50/M
rubix:2573916
brand logo
brand logo
brand logo
brand logo
Technical specifications
Sizem
Main materialnitrile
Length240 mm
See all Specifications

Product details : POLYCO FHD50 FINITE HD L/C P'FREE DISPOSABLE GLOVES BLUE SIZE M PK50


Blue nitrile powder free disposable glove. Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove. Strength: The unique nitrile formulation maintains a tensile strength that is able to withstand the rigours of continuous use, and yet is soft, pliable and sensitive enough for use as a disposable.
Grip: Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions. Sensitive Skin: No latex proteins - eliminates protein sensitisation Long Cuff: 30cm cuff for extra protection.
Standard : EN374-1 Type B JKT, EN374-5 VIRUS, Food Contact
brand logo
brand logo

Technical specifications


Attributes
Sizem
Main materialnitrile
Length240 mm
Packaging50
Thickness0.12 mm
Cuff stylerolled/beaded
Colourblack
Category2
AQL (Acceptance Quality Limit)1.5
Materialnitrile
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
  • Usually arrives within 14 working days