AURELIA 9822 VIBRANT LATEX POWDER FREE GLOVE L BX100

AURELIA 98226 VIBRANT DISPOSABLE POWDER FREE LATEX GLOVE PK100 SMALL

See technical informationSee documents

References

Aurelia Gloves:98228-L
Rubix:80243476
brand logo

Technical specifications

Sizel

Documents

Product details : AURELIA 9822 VIBRANT LATEX POWDER FREE GLOVE L BX100


Premium Natural Latex examination gloves that offer superior strength, comfort, dexterity and sensitivity. BS EN ISO 374 - 1,2,4,5 Protective gloves against dangerous chemicals and microorganisms BS EN 455 1-4 Medical gloves for single use EN 420:2003 + A1:2009 - Protective gloves. General requirements and test methods. BS EN 1184:1997 Materials and articles in contact with foodstuffs

Strengths

Chlorinated Powder-Free Latex Non-Sterile Beaded cuff Ambidextrous Micro Textured AQL 1.5

Applications

Medical Beauty Catering Dentistry Veterinary Pharmaceutical Tattoo Janitorial

Technical specifications


Attributes
Sizel
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
  • In stock: Next day delivery

Size

Colour