TEGERA 8190A CHEMICAL PROTECTION GLOVE 10 XL
All-round work gloves 8190A TEGERA®
See technical informationReferences
Tegera:8190A-10
Rubix:386A1578
EAN:7340118416076

Product details : TEGERA 8190A CHEMICAL PROTECTION GLOVE 10 XL
Extra soft unflocked 0,25 mm/9,84 mil PVC-glove (Vinyl) with smooth finish. Suitable for wet and dirty all-round work. Phthalate-free. Suitable for cleaning, sanitation, decontamination, care work, and service work.
Extra soft unflocked PVC-glove, suitable for wet and dirty all-round-work. Retail packed.
Strengths
Phthalate-free, Waterproof, Soft
Applications
Cleaning, Decontamination, Sanitation, Service work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Colour | white |
| Main material | pvc |
| Thickness | 0.25 mm |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
- Usually arrives within 14 working days
