POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE M BX100
GL890 Blue Nitrile™
See technical informationSee documentsReferences
Polyco Healthline:GL890-M
Rubix:80022619
Manufacturer :GL8902
EAN:05010699839350

Documents
Product details : POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE M BX100
Blue nitrile powder free disposable glove. Sensitive Skin: No latex proteins - eliminates protein sensitisation. Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl. Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear. Powder Free: Reduces risk of product contamination. Grip: Textured fingertips for improved grip.
Standards : EN674-1 TypeC K, EN374-5 VIRUS, Food Contact
Standards : EN674-1 TypeC K, EN374-5 VIRUS, Food Contact
Strengths
Sensitive Skin: No latex proteins - eliminates protein sensitisation
Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl
Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear
Powder Free: Reduces risk of product contamination
Grip: Textured fingertips for improved grip
Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact
Applications
• Automotive • Engineering and Manufacturing
• Food Manufacturing and Preparation
• Janitorial • Medical, Vet and Dental
Technical specifications
Attributes
| Size | m |
|---|---|
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per dispenser, 10 dispensers per case |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 2 |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- In stock: Next day delivery
