ANSELL TOUCHNTUFF 92-605 DISPOSABLE NITRILE GLOVES S 6.5-7 PK100
TouchNTuff 92-605
See technical informationSee documentsReferences

Documents
Product details : ANSELL TOUCHNTUFF 92-605 DISPOSABLE NITRILE GLOVES S 6.5-7 PK100
TouchNTuff 92-605 long cuff disposable gloves have the same design as Ansell’s best-selling TouchNTuff 92-600 gloves, but with an extended cuff and textured finger grip. The proprietary nitrile formulation provides robust durability with a soft and silky feel for extended wear. These extended cuff nitrile gloves feature TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes. The silicone free design is paint, finish, and coating friendly.
Strengths
-
Made with TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes
-
Super soft nitrile provides a comfortable, silky feel for extended wear
-
Extended cuff for expanded protection over the wrist and forearm
-
Silicone-free design is paint and finish process friendly
Applications
Technical specifications
| Logistic Weight | 9 g |
|---|---|
| Size | 06,5/07 |
| Length | 300 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=1000 pcs/10 dispensers/boxes; dispenser/box=100 pcs |
| Thickness | 0.12 mm |
| Material | nitrile |
| Category | 3 |
- In stock: Next day delivery