POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE XL BX100
Finite® P Indigo AF
See technical informationSee documentsReferences
Polyco Healthline:MFNP100-XL
Rubix:4501141
EAN:05010699816153

Documents
Product details : POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE XL BX100
Purple nitrile powder free disposable glove. Comfort: Advanced nitrile technology provides an exceptionally soft and pliable material. Sensitive Skin: No latex proteins – eliminates protein skin sensitisation.
Residual Accelerators: Free from residual accelerators, a cause of allergic dermatitis. Fit: Unique shape delivers a glove with improved fit. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact. Anti-static Properties.
EN374-1 TypeC K, EN374-5, EN1149-1, Food Contact
EN374-1 TypeC K, EN374-5, EN1149-1, Food Contact
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | purple |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 55 cases pallet |
| Thickness | 0.08 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 15.65 excl. VAT
/ Each
£ 18.78 incl. VAT
- In stock: Next day delivery
