TRAFFIGLOV TD04 BD NITRILE DIPOSABLES 6.0G GLOVES GREEN S BOX100
Traffi TD04 SUSTAIN BIODEGRADABLE Nitrile Disposable Glove
See technical informationSee documentsReferences
TraffiGlove:TD04 : A-TD04-GR-S
Rubix:239A5477
EAN:5055681052485

Documents
Product details : TRAFFIGLOV TD04 BD NITRILE DIPOSABLES 6.0G GLOVES GREEN S BOX100
Strengths
• 79% Biodegradation in 735 days according to ASTM D5526
• High stretch levels and excellent dexterity gives superior comfort for the wearer
• Very close fitting which allows for intricate tasks and assembly of small parts
• Textured glove surface vastly increases the grip and allows for greater control when handling objects
Applications
• Construction & utility
• General industry
• Food Manufacturing & preparation
• Janitorial & cleaning
• Facilities maintenance
Technical specifications
Attributes
| Size | s |
|---|---|
| Length | 250 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 pieces per box 10 box per case |
| Thickness | 0.19 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 10.76 excl. VAT
/ Each
£ 12.91 incl. VAT
- In stock: Next day delivery
