POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
Finity PF30™
See technical informationReferences
Polyco Healthline:FT130-L
Rubix:1285224
Manufacturer :FT130-L
EAN:05010699813961

Product details : POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
Cream stretch synthetic polymer powder free disposable glove. Latex Free: Ideal for those who are sensitised to latex. Sensitive: A thin synthetic glove with an excellent fit that feels like a second skin.
Powder Free: Minimises particulate contamination where product protection is of paramount importance. Comfort: Soft formulation provides greater comfort and is more flexible and dextrous to wear.
Standard :
Standard :
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 300 mm |
| Colour | white |
| Main material | polyester |
| Food contact | yes |
| Packaging | 100 |
| Thickness | 0.08 mm |
| Material | synthetic polymer |
| Powdered | no |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Usually arrives within 14 working days
