AURELIA 9822 VIBRANT LATEX POWDER FREE GLOVE S BX100
AURELIA 98226 VIBRANT DISPOSABLE POWDER FREE LATEX GLOVE PK100 SMALL
See technical informationSee documentsReferences
Aurelia Gloves:98226
Rubix:80243458



Documents
Product details : AURELIA 9822 VIBRANT LATEX POWDER FREE GLOVE S BX100
Premium Natural Latex examination gloves that offer superior strength, comfort, dexterity and sensitivity.
BS EN ISO 374 - 1,2,4,5 Protective gloves against dangerous chemicals and microorganisms
BS EN 455 1-4 Medical gloves for single use
EN 420:2003 + A1:2009 - Protective gloves. General requirements and test methods.
BS EN 1184:1997 Materials and articles in contact with foodstuffs
Strengths
Chlorinated Powder-Free Latex
Non-Sterile
Beaded cuff
Ambidextrous
Micro Textured
AQL 1.5
Applications
Medical
Beauty
Catering
Dentistry
Veterinary
Pharmaceutical
Tattoo
Janitorial
Technical specifications
Attributes
| Size | s |
|---|---|
| Length | 240 mm |
| Colour | colourless |
| Main material | latex |
| Food contact | yes |
| Packaging | 10x100 |
| Thickness | 0.13 mm |
| Material | latex |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
- Delivery usually within ( 4 ) days
