AURELIA 9889A TRANSFORM100 BLUE POWDER FREE NITRILE GLOVES XL BX100
Aurelia Transform Glove
See technical informationSee documentsReferences
Aurelia Gloves:9889A9
Rubix:80360101

Documents
Product details : AURELIA 9889A TRANSFORM100 BLUE POWDER FREE NITRILE GLOVES XL BX100
Excllent Quality Ice Blue Nitrile examination gloves that offer increased tensile strength and protection over Latex and Vinyl.Thin Nitrile examination gloves specifically designed to offer increased comfort, flexibility & sensitivity
Strengths
3.2mil Powder-Free Nitrile
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 200 pieces per box / 10 boxes per case |
| Thickness | 0.05 mm |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- In stock: Next day delivery
