ENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635011
Rubix:234A5483

Documents
Product details : ENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MM
CTS95 Crimp-Pak Copper Tube Splices (L)55 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 3 ) days
