TAMLITE FS109S/ST/R COMBINED SOUDER/STROBE RED LENS (DIA)93 MM X (H)12
Firescan
See technical informationReferences
Tamlite:FS109S/ST/R
Rubix:234A6436


Technical specifications
| Type | tamlite fs109s/st/r combined souder/strobe red lens (dia)93 mm x (h)12 |
|---|
Product details : TAMLITE FS109S/ST/R COMBINED SOUDER/STROBE RED LENS (DIA)93 MM X (H)12
Combined Souder/Strobe Red Lens (Dia)93 mm x (H)121 mm
Technical specifications
Attributes
| Type | tamlite fs109s/st/r combined souder/strobe red lens (dia)93 mm x (h)12 |
|---|---|
| Material | abs flame retardant case/polycarbonate lens |
Show UNSPSC/ECL@SS
£ 120.94 excl. VAT
/ Each
£ 145.13 incl. VAT
- Delivery usually within ( 3 ) days