Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Aid and Fire safety
Fire safety
Fire safety- Accessory/spare part
TAMLITE FST200-4PRO 4 ZONE TWIN WIRE PRO PANEL (H)331 MM X (W)331 MM X
TAMLITE FST200-4PRO 4 ZONE TWIN WIRE PRO PANEL (H)331 MM X (W)331 MM X
Firescan
References
tamlite:
FST200-4PRO
rubix:
234A6423
Technical sheet / Technical file
Product details
Technical specifications
Product details : TAMLITE FST200-4PRO 4 ZONE TWIN WIRE PRO PANEL (H)331 MM X (W)331 MM X
4 Zone Twin Wire Pro Panel (H)331 mm x (W)331 mm x (D)99 mm
Technical specifications
Attributes
Material
Plastic Housing
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.97
excl. VAT
/
Each
£
569.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TAMLITE FSDH240 240V AUTO DOOR RELEASE UNIT (L)80 MM X (W)80 MM X (D)5
TAMLITE FST-BG TWIN WIRE RESETTABLE CALL POINT C/W BACK BOX (L)85 MM X
FIRECHIEF 109-1026 PFT2 PREMIUM DOUBLE TROLLEY
FIRECHIEF 118-1022 RPV2 MEDIUM EXTINGUISHER COVER
FIRECHIEF 107-2046 TPS1/RED RED SINGLE STAND
TAMLITE FSINF-4 FOUR ZONE INFINITY LPCB FIRE PANEL (H)316 MM X (W)375
FIRESAFE FIRE SAFETY EQUIPMENT FG1N HAND HELD SMOKE DETECTOR TESTER (S
TAMLITE FST200-2PRO 2 ZONE TWIN WIRE PRO PANEL (H)331 MM X (W)331 MM X
FIRECHIEF 112-1066 TGL1 PANIC BOLT GLASS TUBE PK20
FIRECHIEF 115-1003 FZB1 FLAMEZORB SPILL ABSORBENT 10LTR
TAMLITE FST-90S/R TWIN WIRE 90DB SQUARE SOUNDER C/W BACK BOX (H)85 MM
TAMLITE FS109S/ST/R COMBINED SOUDER/STROBE RED LENS (DIA)93 MM X (H)12
TAMLITE FSDH24 24V AUTO DOOR RELEASE UNIT (L)80 MM X (W)80 MM X (D)56
FIRECHIEF 100-1141 FXF6 XTR 6L FOAM EXTINGUISHER
TAMLITE FSDH240 240V AUTO DOOR RELEASE UNIT (L)80 MM X (W)80 MM X (D)5