TAMLITE FST-BG TWIN WIRE RESETTABLE CALL POINT C/W BACK BOX (L)85 MM X
Firescan
See technical informationReferences
Tamlite:FST-BG
Rubix:234A6428


Technical specifications
| Type | tamlite fst-bg twin wire resettable call point c/w back box (l)85 mm x |
|---|
Product details : TAMLITE FST-BG TWIN WIRE RESETTABLE CALL POINT C/W BACK BOX (L)85 MM X
Twin Wire Resettable Call Point c/w Back (L)85 mm x (W)85 mm x (D)52 mm
Technical specifications
Attributes
| Type | tamlite fst-bg twin wire resettable call point c/w back box (l)85 mm x |
|---|---|
| Material | abs fire retardant plastic |
Show UNSPSC/ECL@SS
£ 38.82 excl. VAT
/ Each
£ 46.58 incl. VAT
- Delivery usually within ( 3 ) days