SMC KM14-06-08-03S-3 FITTING MANIFOLD


Fitting Manifold

References
smc:KM14-06-08-03S-3
rubix:2606250
manufacturer :00052337
brand logo
brand logo
Technical specifications
MaterialNylon;Soft Nylon and Polyurethane (Tube)
Connection 13/8

Product details : SMC KM14-06-08-03S-3 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6-1/8, ø6-1/4, ø6-3/8, ø8-1/8, ø8-1/4, ø8-3/8, ø10-1/4, ø10-3/8, ø10-1/2.
•Port A Size: ø4, ø6, ø8.

Applicable Tube OD 1: 06 (6mm)
Applicable Tube OD 2: 08 (Same Dia.Ø8)
Port Size: 03 (R(PT) 3/8)

Strengths

•One-touch fittings manifold
KM, size 14 only
R(PT) male thread option
Variety of tube sizes available

Technical specifications


Attributes
MaterialNylon;Soft Nylon and Polyurethane (Tube)
Connection 13/8
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
  • Delivery usually within ( 4 ) days