References
SMC:KPH04-01
Rubix:119A4909
EAN:3618036071887

Technical specifications
| Material | polypropylene plastic; sus304 stainless steel; epdm |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC KPH04-01 CLEAN ONE-TOUCH FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | polypropylene plastic; sus304 stainless steel; epdm |
| Connection 1 | r 1/8 |
| Profile | straight plug connection |
| Connection 2 | schlauch-außen-ø 4 mm |
| Type | kph (plug with external thread) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 47.30 excl. VAT
/ 10 pieces
£ 56.76 incl. VAT
- Delivery usually within ( 4 ) days