References
IMI Norgren:C01540628
Rubix:118A9102
Manufacturer :C01540628


Technical specifications
| Material | pbt (body) / nickel-plated brass (threaded parts) / stainless steel (retaining ring) |
|---|---|
| Connection 1 | r1/4 |
Product details : NORGREN C01540628 PFITC 6MM-R1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor extended Ø6mm x R1/4" C01540628
Technical specifications
Attributes
| Material | pbt (body) / nickel-plated brass (threaded parts) / stainless steel (retaining ring) |
|---|---|
| Connection 1 | r1/4 |
| Profile | iso r (bspt, tapered) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days