References
IMI Norgren:C02251048
Rubix:80986512
Manufacturer :C02251048


Technical specifications
| Material | body: aluminum; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g 1/2 male (iso g) |
Product details : NORGREN C02251048 PFITC 10MM-G1/2 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x G1/2" C02251048
Technical specifications
Attributes
| Material | body: aluminum; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g 1/2 male (iso g) |
| Profile | straight |
| Connection 2 | 10 mm (tube outside ø, push-in) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days