References
SMC:KQ2F06-G03A
Rubix:393A7387
Manufacturer :KQ2F06-G03A

Documents
Product details : SMC KQ2F06-G03A ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technical specifications
Attributes
| Material | c3604, pbt |
|---|---|
| Connection 1 | 6 mm |
| Profile | kq2 |
| Connection 2 | g 3/8 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Delivery usually within ( 8 ) days