References
SMC:KPL12-03
Rubix:2606616
Manufacturer :KPL12-03
EAN:3618036071603

Product details : SMC KPL12-03 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPL, Clean One-touch Fitting for Blowing Systems - Union Elbow and Male Elbow
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | polypropylene |
| Connection 1 | r3/8 |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
- Delivery usually within ( 4 ) days