References
IMI Norgren:C01470648
Rubix:115A4678
Manufacturer :C01470648


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | r1/2 (iso r) |
Product details : NORGREN C01470648 PFITC 6MM-R1/2 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø6mm x R1/2" C01470648
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | r1/2 (iso r) |
| Profile | 90° swivel bracket (pneufit® c, series c0147) |
| Connection 2 | 6 mm (tube ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Usually arrives within 14 working days