References
SMC:KPR04-08
Rubix:2606601

Product details : SMC KPR04-08 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPR, Clean One-touch Fitting for Blowing Systems - Plug-in Reducer
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 8 |
| Connection 2 | 4 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Delivery usually within ( 4 ) days