References
Aventics:1823380016
Rubix:273A0172


Technical specifications
| Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
|---|
Documents
Product details : AVENTICS 1823380016
Elbow joint
Technical specifications
Attributes
| Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
|---|---|
| Profile | qr2-s-rvk |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Usually arrives within 14 working days