References
Festo:CRQS-M5-4-I
Rubix:125A0912
Manufacturer :132328
EAN:4052568027933

Technical specifications
| Material | high-alloy stainless steel; fpm (fluoroelastomer) |
|---|---|
| Connection 1 | male thread m5x0.8 |
Documents
Product details : FESTO 132328 PUSH-IN FITTING CRQS-M5-4-I
Push-in fitting CRQS-M5-4-I male thread with internal Hexagon socket. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 5,89 g |
|---|---|
| Material | high-alloy stainless steel; fpm (fluoroelastomer) |
| Connection 1 | male thread m5x0.8 |
| Profile | straight push-in fitting with hexagon socket (profile i) |
| Connection 2 | for tubing od 4 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 26.51 excl. VAT
/ Each
£ 31.81 incl. VAT
- Delivery usually within ( 8 ) days