References
Norgren:101681238
Rubix:115A4513
Manufacturer :101681238


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø12 mm pipe (outside diameter) |
Product details : NORGREN 101681238 PFIT 12MM-R3/8 SWI S-TEE ADPT
Rotatable T-screw-in connection sideways 12-G3/8 Pneufit
Pneufit Swivel side tee adaptor Ø12mm x R3/8" 101681238
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø12 mm pipe (outside diameter) |
| Profile | swiveling side tee (swiveling side t-adapter) |
| Connection 2 | r3/8' male thread (bsp tapered) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days