FESTO 578401 PUSH-IN T-FITTING NPQH-T-G38-Q12-P10


Push-In T-Fitting

References
festo:NPQH-T-G38-Q12-P10
rubix:115A9826
manufacturer :578401
ean:4052568061043
NPQH-T-G38-Q12-P10 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 578401 PUSH-IN T-FITTING NPQH-T-G38-Q12-P10


Push-in T-fitting NPQH-T-G38-Q12-P10 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight76,6 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 134.00 excl. VAT
/ 10 pieces
£ 160.80 incl. VAT
  • Delivery usually within ( 11 ) days