FESTO 578414 PUSH-IN Y-CONNECTOR NPQH-Y-Q8-Q6-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQH-Y-Q8-Q6-P10
Rubix:117A8584
Manufacturer :578414
EAN:4052568061173

Technical specifications
| Material | nickel-plated brass (body); high-alloy stainless steel (tube clamping ring); fpm (gaskets); pei (retaining/support rings) |
|---|---|
| Connection 1 | tube outside ø 8 mm |
Documents
Product details : FESTO 578414 PUSH-IN Y-CONNECTOR NPQH-Y-Q8-Q6-P10
Push-in Y-connector NPQH-Y-Q8-Q6-P10 Size=Standard, Nominal size=5,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 52,7 g |
|---|---|
| Material | nickel-plated brass (body); high-alloy stainless steel (tube clamping ring); fpm (gaskets); pei (retaining/support rings) |
| Connection 1 | tube outside ø 8 mm |
| Profile | standard |
| Connection 2 | outside tube ø 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 71.40 excl. VAT
/ 10 pieces
£ 85.68 incl. VAT
- Delivery usually within ( 2 ) days