References
Festo:QSY-G1/2-12
Rubix:118A0745
Manufacturer :186188
EAN:4052568039929

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186188 PUSH-IN Y-FITTING QSY-G1/2-12
Push-in Y-fitting QSY-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 84,3 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 2 ) days