FESTO 130791 PUSH-IN BULKHEAD CONNECTOR QSS-10-50
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-10-50
Rubix:124A8965
Manufacturer :130791
EAN:4052568025120

Documents
Product details : FESTO 130791 PUSH-IN BULKHEAD CONNECTOR QSS-10-50
Push-in bulkhead connector QSS-10-50 Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x100 mm |
|---|---|
| Logistic Weight | 39,8 g |
| Material | anodised aluminium |
| Connection 1 | 10 mm |
| Profile | qss |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 247.00 excl. VAT
/ 50 pieces
£ 296.40 incl. VAT
- Delivery usually within ( 2 ) days