• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,847)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,223)
  • Compressed air preparation(4,631)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KQ2Y10-04S FITTING

SMC KQ2Y10-04S FITTING

Fitting

See technical information

References

SMC:KQ2Y10-04S
Rubix:118A9063
Manufacturer :00001905
EAN:3618032116315
brand logo
brand logo

Product details : SMC KQ2Y10-04S FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 45.15 excl. VAT
/ 5 pieces
£ 54.18 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

FESTO 130620 PUSH-IN CONNECTOR QSW-10HLSMC KQ2H06-02AS1 ONE-TOUCH FITTINGSMC KQ2L01-00 FITTINGNORGREN 291170628 1/4 BSP HOSE ADAPTORNORGREN 430021000 10MM UNIV TUBING SLEEVESMC KGT08-00 FITTINGSMC KJW04-01S FITTINGSMC KQB2E04-G02 ONE-TOUCH FITTINGFESTO 153177 PUSH-IN Y-FITTING QSYL-3/8-8SMC KQB2E06-G01 ONE-TOUCH FITTINGFESTO 186191 PUSH-IN Y-FITTING QSYL-G1/4-6FESTO 153188 PUSH-IN T-FITTING QSTF-1/4-10-BSMC KQ2H08-G01N ONE-TOUCH FITTINGFESTO 186219 MULTIPLE DISTRIBUTOR QST3-G3/8-10-8SMC KQ2ZD08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap