References
Festo:QSYL-G1/4-6
Rubix:118A0949
Manufacturer :186191
EAN:4052568039950

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186191 PUSH-IN Y-FITTING QSYL-G1/4-6
Push-in Y-fitting QSYL-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x27x53 mm |
|---|---|
| Logistic Weight | 30,92 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Delivery usually within ( 2 ) days