References
Festo:QSYL-3/8-8
Rubix:117A9258
Manufacturer :153177
EAN:4052568032616

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153177 PUSH-IN Y-FITTING QSYL-3/8-8
Push-in Y-fitting QSYL-3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x60x32 mm |
|---|---|
| Logistic Weight | 44 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 2 ) days