• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Hose barbed fitting with thread
  7. SMC LQU30-08 FITTING

SMC LQU30-08 FITTING

Fitting

See technical information

References

SMC:LQU30-08
Rubix:2605247
Manufacturer :00095091
brand logo
brand logo

Product details : SMC LQU30-08 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
  • Delivery usually within ( 19 ) days

Check our products from related categories

MECALINE 9243376 STAINLESS STEEL PLUG R1/4IN 843018FESTO 6755 QUICK EXHAUST VALVE SEU-3/8SMC LQL33-10 FITTINGNORGREN C00041600 PFITC 16MM PLUG MALESMC FP04 R1/2 CONICAL PLUGFESTO 8030286 DOUBLE NIPPLE NPFC-D-2R12-MFESTO 9627 ADAPTER AD-1/2NPT-G1/2-IFESTO 8030289 DOUBLE NIPPLEPARKER PLUG 4PNMK4SSSMC KAH06-00 ANTISTATIC ONE TOUCH FITTINGPCL HOSE CONNECTOR 6.35MM HC2983NORGREN 233160400 PLUG 6/4NORGREN 36051728 REDUCING CONNECTORPCL DOUBLE UNION R1/4 1/4 INCH HC6560FESTO 8069225 REDUCING SLEEVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap