References
IMI Norgren:C00041600
Rubix:118A5908
Manufacturer :C00041600


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 4 |
| Max. service pressure | 10 bar |
Documents
Product details : NORGREN C00041600 PFITC 16MM PLUG MALE
Plug 16 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 4 |
| Max. service pressure | 10 bar |
| Profile | plug |
| Connection 2 | 16 mm |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days