References
Festo:NPFC-R-G1-G12-F
Rubix:391A4179
Manufacturer :8069225
EAN:4052568297633

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069225 REDUCING SLEEVE
Reducing sleeve NPFC-R-G1-G12-F 8069225
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
| Profile | reducing sleeve |
| Connection 2 | internal thread bspp (g) |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- Delivery usually within ( 2 ) days