References
Festo:NPFC-D-2R12-M
Rubix:117A7210
Manufacturer :8030286
EAN:4052568063887

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8030286 DOUBLE NIPPLE NPFC-D-2R12-M
double nipple NPFC-D-2R12-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Double nipple NPFC-D-2R12-M 8030286
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 50 bar |
| Profile | double nipple, straight |
| Connection 2 | external thread bspt (r) |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ 10 pieces
£ 36.12 incl. VAT
- Delivery usually within ( 2 ) days