SMC KFG2H0425-M5-C MALE CONNECTOR - KFG2H-E


Fittings & Tubing - Male Connector

References
smc:KFG2H0425-M5-C
rubix:247A5617
brand logo
brand logo
Technical specifications
MaterialStainless Steel 316
See all Specifications

Product details : SMC KFG2H0425-M5-C MALE CONNECTOR - KFG2H-E


Applicable tubing O.D.: Ø 4 to Ø 12 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease.

Technical specifications


Attributes
MaterialStainless Steel 316
ProfileKFG2H-C
Connection 24
Min. temperature-5 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 24.04 excl. VAT
/ Each
£ 28.85 incl. VAT
  • Delivery usually within ( 4 ) days