Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859990 TRIPLE BRANCH 8 - 6 - G1/4
MECALINE 859990 TRIPLE BRANCH 8 - 6 - G1/4
3 port manifold TECHNOPOLYMER
References
mecaline:
859990
rubix:
216A2169
ean:
3660338149481
Technical specifications
Material
body in h polymer
Connection 1
g1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859990 TRIPLE BRANCH 8 - 6 - G1/4
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
body in h polymer
Connection 1
g1/4
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2E23-02A BRASS FITTING 1/4 THREAD I 3.2 TUBE
SMC AS3001F-08T SPEED CONTROLLER
NORGREN C02540606 SWIVEL ELBOW ADAPTER EXTENDED
SMC KQ2H12-03GS STAINLESS STEEL FITTINGS
FESTO 578278 PUSH-IN L-FITTING
FESTO 133134 PUSH-IN CONNECTOR
SMC KQ2L06-G02A1 ONE-TOUCH FITTING
SMC KGL08-03 FITTING
FESTO 2335 HOLLOW BOLT VT-1/4-3
MECALINE FLOW REG METER-IN 10MM-G3/8IN 853016
SMC KQ2Y08-03AS-X35 ONE-TOUCH FITTING
SMC KGU12-04S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN 101671438 PFIT 14MM-R3/8 SWIVEL TEE ADPT
SMC KQ2L08-01NP ONE-TOUCH FITTING
FESTO 162874 PUSH-IN L-FITTING CRQSL-1/4-8